Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Strong twist slot A type 90-degree centre drill

Strong twist slot A type 90-degree centre drill CE-Q 6.0x90degx18

3.00 (1)
Item.#
04477191
Mfr.#
CE-Q 6.0x90degx18
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Hole corner
90 °
Overall Length L (mm)
90
Material
HSS (high speed steel)
Shank Diameter D (mm)
18
2014 TRUSCO Published Page
1-0360
Work Material
Low carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Helix Angle
High helix
Drill Shape
Sanwa standard
Center Form
AType
TRUSCO Part Number
120-8519
Drill diameter d (phi mm)
6
Drill length l(mm)
6.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Nut borehole processing
3
From Japan
On 2013-06-15 19:13:15
Last time I bought a center hole drill of the MONOTARO brand, but since the drill broke in a moment, re-purchase.
This review is about item#04477006.