Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Center Drill
  • Center Drill
  • Center Drill

Center Drill CE-QL L100 5.0x90degx12.0

Item.#
04477435
Mfr.#
CE-QL L100 5.0x90degx12.0
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0360
Point Angle (Degree)
90
Blade Diameter d (mm)
5.0
Shank Diameter D (mm)
12
Center Form
AType
TRUSCO Part Number
120-9043
Drill Shape
Sanwa standard
Material
HSS (high speed steel) HSS
Flute Length l (mm)
5.5
Helix Angle
High helix
Overall Length L (mm)
100