Buy more than* S$200* and get FREE SHIPPING

  • Center Drill
  • Center Drill
  • Center Drill

Center Drill CE-QL L150 3.0x90degx8.0

Item.#
04477487
Mfr.#
CE-QL L150 3.0x90degx8.0
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0360
Point Angle (Degree)
90
Blade Diameter d (mm)
3.0
Shank Diameter D (mm)
8
Center Form
AType
TRUSCO Part Number
120-8977
Drill Shape
Sanwa standard
Material
HSS (high speed steel) HSS
Flute Length l (mm)
3
Helix Angle
High helix
Overall Length L (mm)
150