Buy more than* S$200* and get FREE SHIPPING

  • Center Drill
  • Center Drill
  • Center Drill

Center Drill CE-QL L150 5.0x90degx12.0

Item.#
04477505
Mfr.#
CE-QL L150 5.0x90degx12.0
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0360
Point Angle (Degree)
90
Helix Angle
High helix
Overall Length L (mm)
150
Blade Diameter d (mm)
5.0
Shank Diameter D (mm)
12
Drill Shape
Sanwa standard
Material
HSS (high speed steel) HSS
Center Form
AType
TRUSCO Part Number
120-9051
Flute Length l (mm)
5.5