Buy more than* S$200* and get FREE SHIPPING

  • Titanium coating center drill 60degree
  • Titanium coating center drill 60degree
  • Titanium coating center drill 60degree

Titanium coating center drill 60degree CE-S-V 1.0x60deg

Item.#
04477566
Mfr.#
CE-S-V 1.0x60deg
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Overall Length L (mm)
35
Helix Angle
Strong twist
Surface Processing
Tin coating
Blade Diameter d (mm)
1
Work Material
Low-carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Shank Diameter D (mm)
4
TRUSCO Part Number
162-1785
Center Form
Type A
Material
High-speed-steel (HSS)
Flute Length l (mm)
1