Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Titanium coating center drill 60degree
  • Titanium coating center drill 60degree
  • Titanium coating center drill 60degree

Titanium coating center drill 60degree CE-S-V 1.5x60deg

5.00 (1)
Item.#
04477575
Mfr.#
CE-S-V 1.5x60deg
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Helix Angle
Strong twist
Surface Processing
Tin coating
Blade Diameter d (mm)
1.5
Shank Diameter D (mm)
5
Overall Length L (mm)
40
TRUSCO Part Number
162-1793
Center Form
Type A
Material
High-speed-steel (HSS)
Flute Length l (mm)
1.5
Drill Shape
Yamawa standard
Work Material
Low-carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Open center
5
From Japan
On 2018-01-19 16:21:42
Other products often lack or break, but this product is durable and difficult to break.
This review is about item#4477627.