Buy more than* S$200* and get FREE SHIPPING

  • Titanium coating center drill 60 °
  • Titanium coating center drill 60 °
  • Titanium coating center drill 60 °

Titanium coating center drill 60 ° CE-S-V 2.5X60degX7.7

Item.#
04477611
Mfr.#
CE-S-V 2.5X60degX7.7
Package Qty.
1PC
Ship pack of
1
26.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Center Form
Type A
Material
High-speed-steel (HSS)
TRUSCO Part Number
162-1815
Flute Length l (mm)
2.5
Helix Angle
Torsion strength
Point Angle (Degree)
60
Overall Length L (mm)
50
Drill Shape
Yamawa standard
Blade Diameter d (mm)
2.5
Shank Diameter D (mm)
7.7
Work Material
Low-carbon steel, carbon steel, alloy steel, stainless steel, cast iron