Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Titanium coating center drill 60degree
  • Titanium coating center drill 60degree
  • Titanium coating center drill 60degree

Titanium coating center drill 60degree CE-S-V 3.0x60deg D=8.0

5.00 (1)
Item.#
04477636
Mfr.#
CE-S-V 3.0x60deg D=8.0
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Drill Shape
Yamawa standard
Helix Angle
Strong twist
Surface Processing
Tin coating
Blade Diameter d (mm)
3
Hole corner
Yamawa standard
Shank Diameter D (mm)
8
Overall Length L (mm)
55
Center Form
Type A
Material
High-speed-steel (HSS)
Flute Length l (mm)
3
Work Material
Low-carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Open center
5
From Japan
On 2018-01-19 16:21:42
Other products often lack or break, but this product is durable and difficult to break.
This review is about item#4477627.