|
Titanium coating center drill 60degree CE-S-V 6.0x60deg
(1)
- Item.#
- 04477672
- Mfr.#
- CE-S-V 6.0x60deg
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Point Angle (Degree)
- 60
- Blade Diameter d (mm)
- 6
- Flute Length l (mm)
- 6.5
- Drill Shape
- Sanwa standard
- TRUSCO Part Number
- 162-1858
- Center Form
- AType
- Work Material
- Low carbon steel, carbon steel, alloy steel, stainless steel, cast iron
- Material
- HSS (high speed steel) HSS
- 2014 TRUSCO Published Page
- 1-0360
- Shank Diameter D (mm)
- 18
- Overall Length L (mm)
- 90
- Helix Angle
- High helix
- Surface Processing
- TiN coating
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Open center
From Japan
On 2018-01-19 16:21:42
Other products often lack or break, but this product is durable and difficult to break.
Customers Who Bought This Item Also Bought