Buy more than* S$200* and get FREE SHIPPING

  • Titanium coating center drill 60degree
  • Titanium coating center drill 60degree
  • Titanium coating center drill 60degree

Titanium coating center drill 60degree CE-S-V 6.0x60deg D=16

5.00 (1)
Item.#
04477681
Mfr.#
CE-S-V 6.0x60deg D=16
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Flute Length l (mm)
6.5
Shank Diameter D (mm)
16
Overall Length L (mm)
90
Center Form
AType
Material
HSS (high speed steel) HSS
Blade Diameter d (mm)
6
Hole corner
Sanwa standard
Drill Shape
Sanwa standard
Helix Angle
High helix
Surface Processing
TiN coating
Work Material
Low carbon steel, carbon steel, alloy steel, stainless steel, cast iron
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Open center
5
From Japan
On 2018-01-19 16:21:42
Other products often lack or break, but this product is durable and difficult to break.
This review is about item#4477627.