Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Strong twist slot 60° centre drill, A type
  • Strong twist slot 60° centre drill, A type
  • Strong twist slot 60° centre drill, A type

Strong twist slot 60° centre drill, A type CE-S 1.2X60degX5

4.40 (5)
Item.#
04477986
Mfr.#
CE-S 1.2X60degX5
Package Qty.
1PC
Ship pack of
1
10.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill Shape
Yamawa standard
Point Angle (Degree)
60
Material
High-speed-steel (HSS)
Shank Diameter D (mm)
5
Overall Length L (mm)
40
Flute Length (mm)
1.2
Center Form
Type A
Work Material
Medium carbon steel, alloy steel, stainless steel, cast iron
Hole corner
60degree
Helix Angle
Torsion strength
Blade Diameter (phi mm)
1.2
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Out lathe center
5
From Japan
On 2017-03-24 23:10:25
Because it has been found that is good quality, safe to use.
This review is about item#4477882.
lathe
5
From Japan
On 2016-08-18 16:22:16
Those that came to the bench lathe is was saved to come by because it was this product.
This review is about item#4478083.
Lathing
4
From Japan
On 2012-06-20 04:55:09
Nothing in particular, usually.
This review is about item#04477934.
Drilled pilot hole
4
From Japan
On 2012-05-04 15:48:45
I do not know durability. You can use an ordinary center drill. Judging from the price, because it does not bother be disposable sense If you buy two of the Toka titanium coat, the be disposable bought Kore three and Arica.
This review is about item#04478083.
As a center drill.
4
From Japan
On 2012-03-08 12:57:21
I think that has also good. MonoTaro are better than brand.
This review is about item#04478083.