Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Strong twist slot 60° centre drill, A type
  • Strong twist slot 60° centre drill, A type
  • Strong twist slot 60° centre drill, A type

Strong twist slot 60° centre drill, A type CE-S 2 X60degX6

4.40 (5)
Item.#
04478083
Mfr.#
CE-S 2 X60degX6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill Shape
Yamawa standard
Point Angle (Degree)
60
Material
High-speed-steel (HSS)
Helix Angle
Strong twist
Blade Diameter (phi mm)
2
TRUSCO Part Number
120-8225
Center Form
Type A
Work Material
Medium carbon steel, alloy steel, stainless steel, cast iron
Shank Diameter D (mm)
6
Overall Length L (mm)
45
Flute Length (mm)
2
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Centering of lathes
5
From Japan
On 2017-03-24 23:10:25
I know that the quality is good, so I can use it with confidence.
This review is about item#4477882.
lathe
5
From Japan
On 2016-08-18 16:22:16
Since the thing that was attached to the table lathe was this item, it got in and it got saved.
This review is about item#4478083.
lathe manufacturing
4
From Japan
On 2012-06-20 04:55:09
Nothing in particular, ordinary.
This review is about item#04477934.
Drilling
4
From Japan
On 2012-05-04 15:48:45
I do not know the durability. I can use it with an ordinary center drill. From the price, I do not have a problem with disposable, so if you buy two of titanium coat or something, it is Ali to buy three dishes and disposal.
This review is about item#04478083.
As a center drill.
4
From Japan
On 2012-03-08 12:57:21
I think that the mochi is also good. It is better than the Bitaro brand.
This review is about item#04478083.