Buy more than* S$200* and get FREE SHIPPING

  • Strong twist slot 60° centre drill, A type
  • Strong twist slot 60° centre drill, A type
  • Strong twist slot 60° centre drill, A type

Strong twist slot 60° centre drill, A type CE-S 3 X60degX 8

5.00 (1)
Item.#
04478171
Mfr.#
CE-S 3 X60degX 8
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Center Form
Type A
Blade Diameter (phi mm)
3
Overall Length (mm)
55
TRUSCO Part Number
120-8306
Helix Angle
Strong twist
Work Material
Medium carbon steel, alloy steel, stainless steel, cast iron
Overall Length L (mm)
55
Flute Length (mm)
3
Material
High-speed-steel (HSS)
Shank Diameter D (mm)
8
Drill Shape
Yamawa standard
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling, used for center fir on the lathe.
5
From Japan
On 2012-03-18 19:05:52
Even center hole machining with SUS 304 can be used without problems.
This review is about item#04478092.