Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Strong twist slot 60° centre drill, A type
  • Strong twist slot 60° centre drill, A type
  • Strong twist slot 60° centre drill, A type

Strong twist slot 60° centre drill, A type CE-S 5 X60degX11

5.00 (1)
Item.#
04478205
Mfr.#
CE-S 5 X60degX11
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Overall Length L (mm)
78
Flute Length (mm)
5.5
Material
High-speed-steel (HSS)
Shank Diameter D (mm)
11
Drill Shape
Yamawa standard
Work Material
Medium carbon steel, alloy steel, stainless steel, cast iron
Blade Diameter (phi mm)
5
Overall Length (mm)
78
TRUSCO Part Number
120-8349
Helix Angle
Strong twist
Center Form
Type A
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling, used for center fir on the lathe.
5
From Japan
On 2012-03-18 19:05:52
Even center hole machining with SUS 304 can be used without problems.
This review is about item#04478092.