Buy more than* S$200* and get FREE SHIPPING

  • Strong twist slot 60° centre drill, A type
  • Strong twist slot 60° centre drill, A type
  • Strong twist slot 60° centre drill, A type

Strong twist slot 60° centre drill, A type CE-S 6.0x60deg D=18

5.00 (1)
Item.#
04478257
Mfr.#
CE-S 6.0x60deg D=18
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Hole corner
60 °
Helix Angle
High helix
Center Form
AType
Blade Diameter (phi mm)
6
Overall Length (mm)
90
2014 TRUSCO Published Page
1-0360
Work Material
Medium carbon steel, alloy steel, stainless steel, cast iron
Shank Diameter D (mm)
18
Drill Shape
Sanwa standard
Overall Length L (mm)
90
Flute Length (mm)
6.5
Material
HSS (high speed steel) HSS
TRUSCO Part Number
120-8390
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling, used for center fir on the lathe.
5
From Japan
On 2012-03-18 19:05:52
Even center hole machining with SUS 304 can be used without problems.
This review is about item#04478092.