Buy more than* S$200* and get FREE SHIPPING

  • Strong twist slot 60° centre drill, A type
  • Strong twist slot 60° centre drill, A type
  • Strong twist slot 60° centre drill, A type

Strong twist slot 60° centre drill, A type CE-S 6 X60degX16

5.00 (1)
Item.#
04478284
Mfr.#
CE-S 6 X60degX16
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Drill Shape
Yamawa standard
Overall Length L (mm)
90
Flute Length (mm)
6.5
Material
High-speed-steel (HSS)
Hole corner
60degree
Helix Angle
Torsion strength
Work Material
Medium carbon steel, alloy steel, stainless steel, cast iron
Center Form
Type A
Blade Diameter (phi mm)
6
Overall Length (mm)
90
TRUSCO Part Number
120-8381
Shank Diameter D (mm)
16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling, used for center fir on the lathe.
5
From Japan
On 2012-03-18 19:05:52
Even center hole machining with SUS 304 can be used without problems.
This review is about item#04478092.