Buy more than* S$200* and get FREE SHIPPING

  • Center Drill
  • Center Drill
  • Center Drill

Center Drill CE-S JIS2 1.0x60deg

Item.#
04478381
Mfr.#
CE-S JIS2 1.0x60deg
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill Shape
Old JIS2 type
Material
HSS (high speed steel) HSS
Flute Length l (mm)
1.5
Helix Angle
High helix
Dimension D1 (mm)
2.5
TRUSCO Part Number
120-8195
Point Angle (Degree)
60x120
Blade Diameter d (mm)
1
Shank Diameter D (mm)
6
Center Form
BType
Overall Length L (mm)
45
2014 TRUSCO Published Page
1-0361