Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Center Drill
  • Center Drill
  • Center Drill

Center Drill CE-S JIS2 1.5x60deg

Item.#
04478397
Mfr.#
CE-S JIS2 1.5x60deg
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Drill Shape
Old JIS2 type
Material
HSS (high speed steel) HSS
Flute Length l (mm)
2
Helix Angle
High helix
Dimension D1 (mm)
4
TRUSCO Part Number
120-8217
Point Angle (Degree)
60x120
Blade Diameter d (mm)
1.5
Shank Diameter D (mm)
8
Center Form
BType
Overall Length L (mm)
50
2014 TRUSCO Published Page
1-0361