Buy more than* S$200* and get FREE SHIPPING

  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)
  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)
  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)

HIGH HELIX GROOVE JIS A-TYPE (CE-SA) CESA 0.5 X 60degX 3.15

Item.#
04478467
Mfr.#
CESA 0.5 X 60degX 3.15
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Blade Diameter (phi mm)
0.5
Flute Length (mm)
0.5
Material
High-speed-steel (HSS)
Shank Diameter (phi mm)
3.15
Overall Length (mm)
31.5