Buy more than* S$200* and get FREE SHIPPING

  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)
  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)
  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)

HIGH HELIX GROOVE JIS A-TYPE (CE-SA) CE-SA JISA 0.63x60deg

Item.#
04478476
Mfr.#
CE-SA JISA 0.63x60deg
Package Qty.
1PC
Ship pack of
1
14.39 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Blade Diameter (phi mm)
0.6
Flute Length (mm)
0.6
Material
HSS (high speed steel) HSS
Shank Diameter (phi mm)
3.15
Overall Length (mm)
31.5