Buy more than* S$200* and get FREE SHIPPING

  • Strong helical groove JIS A type 60 degree center hole drill
  • Strong helical groove JIS A type 60 degree center hole drill
  • Strong helical groove JIS A type 60 degree center hole drill

Strong helical groove JIS A type 60 degree center hole drill CE-SA JISA 0.8x60deg

Item.#
04478485
Mfr.#
CE-SA JISA 0.8x60deg
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Overall Length (mm)
31.5
Blade Diameter (phi mm)
0.8
Flute Length (mm)
0.8
Material
HSS (high speed steel) HSS
Shank Diameter (phi mm)
3.15