Buy more than* S$200* and get FREE SHIPPING

  • Strong helical groove JIS A type 60 degree center hole drill

Strong helical groove JIS A type 60 degree center hole drill CE-SA JISA 1.0x60deg

Item.#
04478494
Mfr.#
CE-SA JISA 1.0x60deg
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Shank Diameter (phi mm)
3.15
Overall Length (mm)
31.5
Blade Diameter (phi mm)
1
Flute Length (mm)
1
Material
High-speed-steel (HSS)