Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Strong helical groove JIS A type 60 degree center hole drill
  • Strong helical groove JIS A type 60 degree center hole drill
  • Strong helical groove JIS A type 60 degree center hole drill

Strong helical groove JIS A type 60 degree center hole drill CE-SA JISA 1.25x60deg

Item.#
04478503
Mfr.#
CE-SA JISA 1.25x60deg
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Shank Diameter (phi mm)
3.15
Overall Length (mm)
31.5
Blade Diameter (phi mm)
1.2
Flute Length (mm)
1.2
Material
HSS (high speed steel) HSS