Buy more than* S$200* and get FREE SHIPPING

  • Strong helical groove JIS A type 60 degree center hole drill

Strong helical groove JIS A type 60 degree center hole drill CE-SA JISA 1.6x60deg

Item.#
04478512
Mfr.#
CE-SA JISA 1.6x60deg
Package Qty.
1PC
Ship pack of
1
12.17 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Shank Diameter (phi mm)
4
Overall Length (mm)
35.5
Blade Diameter (phi mm)
1.6
Flute Length (mm)
1.6
Material
HSS (high speed steel) HSS