Buy more than* S$200* and get FREE SHIPPING

  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)
  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)
  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)

HIGH HELIX GROOVE JIS A-TYPE (CE-SA) CE-SA JISA 10.0x60deg

5.00 (1)
Item.#
04478521
Mfr.#
CE-SA JISA 10.0x60deg
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Overall Length (mm)
100
Blade Diameter (phi mm)
10
Flute Length (mm)
10
Material
HSS (high speed steel) HSS
Shank Diameter (phi mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
NC processing
5
From Japan
On 2014-03-28 09:20:22
The unit price is cheap and sharpness is satisfied well
This review is about item#04478546.