Buy more than* S$200* and get FREE SHIPPING

  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)
  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)
  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)

HIGH HELIX GROOVE JIS A-TYPE (CE-SA) CESA 2 X 60degX 5

Item.#
04478537
Mfr.#
CESA 2 X 60degX 5
Package Qty.
1PC
Ship pack of
1
7.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Flute Length (mm)
2
Material
High-speed-steel (HSS)
Shank Diameter (phi mm)
5
Overall Length (mm)
40
Blade Diameter (phi mm)
2