Buy more than* S$200* and get FREE SHIPPING

  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)
  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)
  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)

HIGH HELIX GROOVE JIS A-TYPE (CE-SA) CE-SA JISA 2.5x60degx6.3

5.00 (1)
Item.#
04478546
Mfr.#
CE-SA JISA 2.5x60degx6.3
Package Qty.
1PC
Ship pack of
1
8.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Shank Diameter (phi mm)
6.3
Overall Length (mm)
45
Blade Diameter (phi mm)
2.5
Flute Length (mm)
2.5
Material
HSS (high speed steel) HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
NC processing
5
From Japan
On 2014-03-28 09:20:22
The unit price is cheap and sharpness is satisfied well
This review is about item#04478546.