Buy more than* S$200* and get FREE SHIPPING

  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)

HIGH HELIX GROOVE JIS A-TYPE (CE-SA) CE-SA JISA 3.15x60deg

5.00 (1)
Item.#
04478555
Mfr.#
CE-SA JISA 3.15x60deg
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Flute Length (mm)
3.1
Material
HSS (high speed steel) HSS
Shank Diameter (phi mm)
8
Overall Length (mm)
50
Blade Diameter (phi mm)
3.1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
NC processing
5
From Japan
On 2014-03-28 09:20:22
The unit price is cheap and sharpness is satisfied well
This review is about item#04478546.