Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HIGH HELIX GROOVE JIS A-TYPE (CE-SA)

HIGH HELIX GROOVE JIS A-TYPE (CE-SA) CE-SA JISA 4.0x60deg

5.00 (1)
Item.#
04478564
Mfr.#
CE-SA JISA 4.0x60deg
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Shank Diameter (phi mm)
10
Overall Length (mm)
56
Blade Diameter (phi mm)
4
Flute Length (mm)
4
Material
High-speed-steel (HSS)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
NC processing
5
From Japan
On 2014-03-28 09:20:22
The unit price is cheap and sharpness is satisfied well
This review is about item#04478546.