Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Shank center drill 60 °
  • Long Shank center drill 60 °
  • Long Shank center drill 60 °

Long Shank center drill 60 ° CE-SL L100 2.0x60degx6.0

5.00 (4)
Item.#
04478905
Mfr.#
CE-SL L100 2.0x60degx6.0
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Drill Shape
Yamawa standard
Overall Length L (mm)
100
Work Material
Low-carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron
Blade Length l (mm)
2
TRUSCO Part Number
120-8861
Shank Diameter D (mm)
6
Center Form
Type A
Point Angle (Degree)
60
Material
High-speed-steel (HSS)
Helix Angle
Strong twist
Blade Diameter d (mm)
2.0
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drilling of metal
5
From Japan
On 2018-04-16 13:36:27
I had short stuff, but long orders were necessary and order. I am glad that the letters of the case are easy to see.
This review is about item#4478896.
Cutting
5
From Japan
On 2013-07-17 21:50:03
I usually buy something from a different manufacturer, but I was asked and bought it. However, it is also satisfactory for the price despite entering the case neatly!
This review is about item#04478923.
Machining center
5
From Japan
On 2011-06-15 15:37:50
I think that it will last long and is good.
This review is about item#04478923.
For lathes
5
From Japan
On 2009-12-23 13:40:28
You may disconnect well.
This review is about item#04478896.