Buy more than* S$200* and get FREE SHIPPING

  • Long Shank center drill 60 °
  • Long Shank center drill 60 °
  • Long Shank center drill 60 °

Long Shank center drill 60 ° CE-SL L100 2.5x60degx8.0

5.00 (3)
Item.#
04478914
Mfr.#
CE-SL L100 2.5x60degx8.0
Package Qty.
1PC
Ship pack of
1
47.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill Shape
Yamawa standard
Overall Length L (mm)
100
Work Material
Low-carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron
TRUSCO Part Number
120-8900
Shank Diameter D (mm)
8
Helix Angle
Torsion strength
Center Form
Type A
Point Angle (Degree)
60
Material
High-speed-steel (HSS)
Blade Diameter d (mm)
2.5
Blade Length l (mm)
2.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2013-07-17 21:50:03
The always of different manufacturers thing, but buy, I bought been asked. It burns, is satisfied for the price and also contained in neat case!
This review is about item#04478923.
Center at the time of machining
5
From Japan
On 2011-06-15 15:37:50
I think It will last longer may
This review is about item#04478923.
Lathe
5
From Japan
On 2009-12-23 13:40:28
Well I do off.
This review is about item#04478896.