Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Shank center drill 60 °
  • Long Shank center drill 60 °
  • Long Shank center drill 60 °

Long Shank center drill 60 ° CE-SL L150 1.0x60degx4.0

Item.#
04478957
Mfr.#
CE-SL L150 1.0x60degx4.0
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
150
Center Form
AType
TRUSCO Part Number
120-8799
Blade Diameter d (mm)
1.0
Blade Length l (mm)
1.0
Drill Shape
Sanwa standard
Point Angle (Degree)
60
Material
HSS (high speed steel) HSS
2014 TRUSCO Published Page
1-0360
Shank Diameter D (mm)
4
Helix Angle
High helix
Work Material
Low carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron