Buy more than* S$200* and get FREE SHIPPING

  • Long Shank center drill 60 °
  • Long Shank center drill 60 °
  • Long Shank center drill 60 °

Long Shank center drill 60 ° CE-SL L150 1.5x60degx5.0

Item.#
04478966
Mfr.#
CE-SL L150 1.5x60degx5.0
Package Qty.
1PC
Ship pack of
1
59.63 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
150
Blade Diameter d (mm)
1.5
Blade Length l (mm)
1.5
Drill Shape
Sanwa standard
Material
HSS (high speed steel) HSS
2014 TRUSCO Published Page
1-0360
Point Angle (Degree)
60
Shank Diameter D (mm)
5
Helix Angle
High helix
Center Form
AType
TRUSCO Part Number
120-8837
Work Material
Low carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron