Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Shank center drill 60 °
  • Long Shank center drill 60 °
  • Long Shank center drill 60 °

Long Shank center drill 60 ° CE-SL L150 2.0x60degx6.0

Item.#
04478975
Mfr.#
CE-SL L150 2.0x60degx6.0
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
150
Center Form
Type A
TRUSCO Part Number
120-8870
Shank Diameter D (mm)
6
Helix Angle
Strong twist
Work Material
Low-carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron
Point Angle (Degree)
60
Material
High-speed-steel (HSS)
Blade Diameter d (mm)
2.0
Blade Length l (mm)
2
Drill Shape
Yamawa standard