Buy more than* S$200* and get FREE SHIPPING

  • Long Shank center drill 60 °
  • Long Shank center drill 60 °
  • Long Shank center drill 60 °

Long Shank center drill 60 ° CE-SL L150 2.5x60degx8.0

Item.#
04478984
Mfr.#
CE-SL L150 2.5x60degx8.0
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
150
Drill Shape
Sanwa standard
Material
HSS (high speed steel) HSS
2014 TRUSCO Published Page
1-0360
Shank Diameter D (mm)
8
Helix Angle
High helix
Point Angle (Degree)
60
Center Form
AType
TRUSCO Part Number
120-8918
Blade Diameter d (mm)
2.5
Blade Length l (mm)
2.5
Work Material
Low carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron