Buy more than* S$200* and get FREE SHIPPING

  • Long Shank center drill 60 °
  • Long Shank center drill 60 °
  • Long Shank center drill 60 °

Long Shank center drill 60 ° CE-SL L150 3.0x60degx8.0

Item.#
04478993
Mfr.#
CE-SL L150 3.0x60degx8.0
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
150
Helix Angle
Strong twist
Center Form
Type A
TRUSCO Part Number
120-8951
Shank Diameter D (mm)
8
Work Material
Low-carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron
Point Angle (Degree)
60
Drill Shape
Yamawa standard
Material
High-speed-steel (HSS)
Blade Diameter d (mm)
3.0
Blade Length l (mm)
3