Buy more than* S$200* and get FREE SHIPPING

  • Long Shank center drill 60 °
  • Long Shank center drill 60 °
  • Long Shank center drill 60 °

Long Shank center drill 60 ° CE-SL 4 X60degX10 L150

Item.#
04479002
Mfr.#
CE-SL 4 X60degX10 L150
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
150
Drill Shape
Yamawa standard
Material
High-speed-steel (HSS)
Blade Diameter d (mm)
4.0
Blade Length l (mm)
4.5
Work Material
Low-carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron
Point Angle (Degree)
60
Center Form
Type A
TRUSCO Part Number
120-8993
Shank Diameter D (mm)
10
Helix Angle
Torsion strength