Buy more than* S$200* and get FREE SHIPPING

  • Long Shank center drill 60 °
  • Long Shank center drill 60 °
  • Long Shank center drill 60 °

Long Shank center drill 60 ° CE-SL L150 5.0x60degx12.0

Item.#
04479011
Mfr.#
CE-SL L150 5.0x60degx12.0
Package Qty.
1PC
Ship pack of
1
95.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
150
2014 TRUSCO Published Page
1-0360
Shank Diameter D (mm)
12
Helix Angle
High helix
Center Form
AType
TRUSCO Part Number
120-9035
Point Angle (Degree)
60
Blade Diameter d (mm)
5.0
Blade Length l (mm)
5.5
Drill Shape
Sanwa standard
Material
HSS (high speed steel) HSS
Work Material
Low carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron