Buy more than* S$200* and get FREE SHIPPING

  • Tap for difficult cutting materials
  • Tap for difficult cutting materials
  • Tap for difficult cutting materials

Tap for difficult cutting materials EH-HT P4 M10x1.5 5P

5.00 (1)
Item.#
04480533
Mfr.#
EH-HT P4 M10x1.5 5P
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions l2 (mm)
32
Dimensions k (mm)
5.5
Chamfer
5
Shank Diameter d (phi mm)
7
Grade of Female Screws
6H, old JIS2 class
Female Screw Type
Metric screw thread
Dimension l (mm)
24
Number of Chamfered Threads
5P
Tap Grade
Grade P
2014 TRUSCO Published Page
1-0317
TRUSCO Part Number
132-9961
Screw Diameter (mm)
M10
Screw Length (mm)
24
Dimension d (mm)
7
Work Material
High carbon steel, alloy steel
Number of Flutes
4
Grade
P4
Dimensions L (mm)
75
Pitch
1.5
Overall Length (mm)
75
Material
Cobalt HSS
Tap Type
Straight groove tap
Dimensions lk (mm)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Alloy tool Used to cut screws in steel.
5
From Japan
On 2013-09-27 23:24:20
Until now I used a normal spiral tap, but I purchased it because it will wear out quickly and it will not run out. It seems to be able to last long if it is used for finishing after cutting the screw with a normal tap.
This review is about item#04481005.