Buy more than* S$200* and get FREE SHIPPING

  • Tap for difficult cutting materials

Tap for difficult cutting materials EH-HT P5 M14x2.0 5P

5.00 (1)
Item.#
04480637
Mfr.#
EH-HT P5 M14x2.0 5P
Package Qty.
1PC
Ship pack of
1
53.00 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Chamfer
5
Shank Diameter d (phi mm)
10.5
Grade
P5
Number of Chamfered Threads
5P
Material
Cobalt HSS
Work Material
High carbon steel, alloy steel
Number of Flutes
4
Pitch
2
Blade Diameter
14
Screw Diameter (mm)
M14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It used to cut the screw to the alloy tool steel.
5
From Japan
On 2013-09-27 23:24:20
Until now we used a normal spiral tap, so will not fully and immediately wear I bought it. It is likely to be able to last longer if you use for finishing after turning off the screw with a normal tap.
This review is about item#04481005.