Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tap for difficult cutting materials

Tap for difficult cutting materials EH-HT P5 M18x2.5 5P

5.00 (1)
Item.#
04480716
Mfr.#
EH-HT P5 M18x2.5 5P
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Chamfer
5
Shank Diameter d (phi mm)
14
Grade
P5
Number of Chamfered Threads
5P
Material
Cobalt HSS
Work Material
High carbon steel, alloy steel
Number of Flutes
4
Pitch
2.5
Blade Diameter
18
Screw Diameter (mm)
M18
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Alloy tool Used to cut screws in steel.
5
From Japan
On 2013-09-27 23:24:20
Until now I used a normal spiral tap, but I purchased it because it will wear out quickly and it will not run out. It seems to be able to last long if it is used for finishing after cutting the screw with a normal tap.
This review is about item#04481005.