Buy more than* S$200* and get FREE SHIPPING

  • Tap for difficult cutting materials

Tap for difficult cutting materials EH-HT M20 X2.5 (5P)P5

5.00 (1)
Item.#
04480752
Mfr.#
EH-HT M20 X2.5 (5P)P5
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer
5
Shank Diameter d (phi mm)
15
Grade
P5
Number of Chamfered Threads
5P
Blade Diameter
20
2014 TRUSCO Published Page
1-0317
Screw Diameter (mm)
M20
Work Material
High carbon steel, alloy steel
Number of Flutes
4
Pitch
2.5
Overall Length (mm)
105
Material
Cobalt HSS
TRUSCO Part Number
133-0063
Screw Length (mm)
37
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Alloy tool Used to cut screws in steel.
5
From Japan
On 2013-09-27 23:24:20
Until now I used a normal spiral tap, but I purchased it because it will wear out quickly and it will not run out. It seems to be able to last long if it is used for finishing after cutting the screw with a normal tap.
This review is about item#04481005.