Buy more than* S$200* and get FREE SHIPPING

  • Tap for difficult cutting materials
  • Tap for difficult cutting materials
  • Tap for difficult cutting materials

Tap for difficult cutting materials EH-HT P3 M3x0.5 2.5P

5.00 (1)
Item.#
04480944
Mfr.#
EH-HT P3 M3x0.5 2.5P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tap Grade
Grade P
2014 TRUSCO Published Page
1-0317
TRUSCO Part Number
132-9871
Screw Diameter (mm)
M3
Dimensions k (mm)
3.2
Chamfer
2.5
Shank Diameter d (phi mm)
4
Grade of Female Screws
6H, old JIS2 class
Female Screw Type
Metric screw thread
Dimension l (mm)
11
Number of Chamfered Threads
2.5P
Material
Cobalt HSS
Tap Type
Straight groove tap
Dimensions lk (mm)
6
Screw Length (mm)
11
Dimension d (mm)
4
Work Material
High carbon steel, alloy steel
Number of Flutes
3
Grade
P3
Dimensions L (mm)
46
Pitch
0.5
Overall Length (mm)
46
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It used to cut the screw to the alloy tool steel.
5
From Japan
On 2013-09-27 23:24:20
Until now we used a normal spiral tap, so will not fully and immediately wear I bought it. It is likely to be able to last longer if you use for finishing after turning off the screw with a normal tap.
This review is about item#04481005.