Buy more than* S$200* and get FREE SHIPPING

  • Tap for difficult cutting materials
  • Tap for difficult cutting materials
  • Tap for difficult cutting materials

Tap for difficult cutting materials EH-HT P3 M4x0.7 2.5P

5.00 (1)
Item.#
04480962
Mfr.#
EH-HT P3 M4x0.7 2.5P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension l (mm)
13
Number of Chamfered Threads
2.5P
Tap Grade
Class P
Tap Type
Straight groove taps
Dimensions lk (mm)
7
Screw Length (mm)
13
Dimension d (mm)
5
Work Material
High carbon steel, alloy steel
Number of Flutes
3
Grade
P3
Dimensions L (mm)
52
Pitch
0.7
Overall Length (mm)
52
Material
Cobalt high-speed steel
TRUSCO Part Number
132-9898
Screw Diameter (mm)
M4
Dimensions k (mm)
4
Chamfer
2.5
Shank Diameter d (phi mm)
5
Grade of Female Screws
6H, formerly class JIS2
Female Screw Type
Metric screws
Shape
Anything below M6 will become a portruding center.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Alloy tool Used to cut screws in steel.
5
From Japan
On 2013-09-27 23:24:20
Until now I used a normal spiral tap, but I purchased it because it will wear out quickly and it will not run out. It seems to be able to last long if it is used for finishing after cutting the screw with a normal tap.
This review is about item#04481005.