Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M1.2x0.25 (Top)

Item.#
04489913
Mfr.#
HS-HT M1.2x0.25 (Top)
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Grade of Female Screws
5H, old JIS2 class
Female Screw Type
Metric screw thread
Dimension l (mm)
5.5
Tap Grade
Grade P
Tap Type
Straight groove tap
Number of Chamfered Threads
Up 1.5
Dimension d (mm)
3
Work Material
Medium-carbon steel
Number of Flutes
3
Screw Diameter
M1.2
Grade
P1
Pitch
0.25
Material
HSS (high speed steel) HSS
TRUSCO Part Number
278-8055
Overall Length L (mm)
32
Dimensions lk (mm)
5
Screw Length l (mm)
5.5
Dimensions k (mm)
2.5
Shank Diameter d (phi mm)
3