Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M1.4 x 0.3 (medium)

Item.#
04490464
Mfr.#
HS-HT M1.4 x 0.3 (medium)
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions k (mm)
2.5
Dimension l1 (mm)
-
Shank Diameter d (phi mm)
3
Female Screw Type
Metric screws
Number of Chamfered Threads
Medium 5
Number of Flutes
3
Screw Diameter
M1.4
Grade
P1
Standard
HT
Pitch
0.3
Material
High-speed-steel (HSS)
TRUSCO Part Number
278-8071
Overall Length L (mm)
36
Work Material
Medium carbon steel
Dimensions lk (mm)
5
Screw Length l (mm)
8
Dimensions l2 (mm)
-