Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HT P1 M1.7x0.35

Item.#
04491015
Mfr.#
HT P1 M1.7x0.35
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions k (mm)
2.5
Dimension l1 (mm)
-
Shank Diameter d (phi mm)
3
Female Screw Type
Metric screw thread
Number of Chamfered Threads
During 5
2014 TRUSCO Published Page
1-0312
Dimensions lk (mm)
5
Screw Length l (mm)
8
Dimensions l2 (mm)
-
Pitch
0.35
Material
HSS (high speed steel) HSS
TRUSCO Part Number
278-8136
Overall Length L (mm)
36
Work Material
Medium-carbon steel
Number of Flutes
3
Screw Diameter
M1.7
Grade
P1
Standard
HT