Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M 10x1.0 (point)

Item.#
04491663
Mfr.#
HS-HT M 10x1.0 (point)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions lk (mm)
8
Dimensions l2 (mm)
32
Dimension l1 (mm)
-
Grade of Female Screws
6H, OLD JIS LEVEL 2
Dimension l (mm)
24
Tap Type
Straight groove tap
Screw Diameter (mm)
M10
Nominal Designation
M10
Dimension d (mm)
7
Number of Flutes
4
Grade
P2
Pitch
1
Material
High-speed-steel (HSS)
Screw Length l (mm)
24
Dimensions k (mm)
5.5
Shank Diameter d (phi mm)
7
Female Screw Type
Metric screw threads
Tap Grade
Class P
Overall Length L (mm)
75
Number of Chamfered Threads
Point 9
Screw Length (mm)
24
Work Material
medium carbon steel
Screw Diameter
M10
Standard
HS-HT
Overall Length (mm)
75