Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M 10 x 1.0 (above)

Item.#
04491681
Mfr.#
HS-HT M 10 x 1.0 (above)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
70
Number of Chamfered Threads
Raising 1.5
Work Material
Medium carbon steel
Shank Diameter d (phi mm)
7
Grade
P2
Material
High-speed-steel (HSS)
Screw Diameter (mm)
M10
Screw Length l (mm)
24
Number of Flutes
4
Screw Diameter
M10
Pitch
1