Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M10 x 1.25 (medium)

Item.#
04491715
Mfr.#
HS-HT M10 x 1.25 (medium)
Package Qty.
1PC
Ship pack of
1
13.79 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Screw Length l (mm)
24
Overall Length L (mm)
75
Number of Chamfered Threads
Medium 5
Screw Diameter
M10
Pitch
1.25
Standard
HS-HT
Shank Diameter d (phi mm)
7
Screw Diameter (mm)
M10
Work Material
Medium carbon steel
Grade
P2
Material
High-speed-steel (HSS)